Reciprocating Saw Blade, 6" x 3/4" x .050" 5/PK

Item #: 0034171

Cat #: 20572656R

UPC: 082472205725

$ 28.38 EA
Company wide:
54 in stock
Documents & Guides
Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .050" Thick, 5/PK

Overview

Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .050" Thick, 5/PK

Power Blast TechnologyÖ Increases Blade Life. High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. Patented T2Ö Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials.

Also known as: 082472205725, 20572656R, LNX20572656R

Features & Benefits

  • LENOX T2™ wood cutting reciprocating saw blades use an optimized, reinforced tooth geometry
  • Bi-metal design stands up to the most demanding applications
  • Best for wood cutting
  • Features rapid plunge for faster, easier plunge cuts

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 6 TPI
Material: Steel
Length: 6 in