Reciprocating Saw Blade, 6" x 3/4" x .035" 5/PK

Item #: 0034167

Cat #: 20568624R

UPC: 082472205688

$ 23.96 EA
Company wide:
54 in stock
Documents & Guides
Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 24 TPI, 5/Pack

Overview

Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 24 TPI, 5/Pack

Power Blast TechnologyÖ Increases Blade Life. High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. Patented T2Ö Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials.

Also known as: 082472205688, 20568624R, LNX20568624R

Features & Benefits

  • POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
  • LONG BLADE LIFE & INCREASED VERSATILITY
  • ADVANCED METAL CUTTING TOOTHFORMS

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in