Reciprocating Saw Blade, 6"

Item #: 0034165

Cat #: 20564614R

UPC: 082472205640

$ 23.96 EA
Company wide:
37 in stock
Documents & Guides
Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal

Overview

Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal

ENOX T2™ TECHNOLOGY RECIPROCATING SAW BLADES - A revolutionary new blade design that delivers up to 100% longer blade life and 25% faster performance in metal cutting applications versus the prior generation of LENOX reciprocating saw blades.

Also known as: 082472205640, 20564614R, LNX20564614R

Features & Benefits

  • POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
  • ADVANCED METAL CUTTING TOOTHFORMS
  • LONG BLADE LIFE & INCREASED VERSATILITY

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 6 in