Bi-Metal Reciprocating Saw Blade, 6" x 3/4" x .035" 5/PK

Item #: 0034164

Cat #: 20562610R

UPC: 082472205626

$ 23.96 EA
Company wide:
44 in stock
Documents & Guides
Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 10 TPI, 5/Pack

Overview

Bi-Metal Reciprocating Saw Blade, 6" Long x 3/4" Wide x .035" Thick, 10 TPI, 5/Pack

Power Blast TechnologyÖ Increases Blade Life. High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. Patented T2Ö Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials.

Also known as: 082472205626, 20562610R, LNX20562610R

Features & Benefits

  • POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
  • LONGER BLADE LIFE & INCREASED VERSATILITY

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 10 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in