This product has been discontinued.

6" X 3/4", Wood Bi Metal Sawzall Blade 5 Pk
Item #: 0034163
Cat #: 20560606R
UPC: 082472205602
Company wide:
0
in stock
Discontinued
Documents & Guides
Lenox 20560606r Reciprocating Saw Blade, Length: 6 In, Width: 3/4 In, Thickness:0.035 In, Teeth Per Inch: 6, Bi-metal, For Nail Embedded Wood, Plastic
Overview
Lenox 20560606r Reciprocating Saw Blade, Length: 6 In, Width: 3/4 In, Thickness:0.035 In, Teeth Per Inch: 6, Bi-metal, For Nail Embedded Wood, Plastic
LENOX WOOD BI-METAL RECIPROCATING SAW BLADES.
Also known as: 082472205602, 20560606R, LNX20560606R
Features & Benefits
- POWER BLAST TECHNOLOGY™ INCREASE BLADE LIFE
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- LONGER BLADE LIFE & INCREASED VERSATILITY; Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- OPTIMIZED TOOTHFORMS FOR WOOD CUTTING; Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Specifications
| Type: | Reciprocating Saw Blade, 6 TPI |
| Length: | 6 in |
| Material: | Steel |
| Type: | Reciprocating Saw Blade, 6 TPI |
| Material: | Steel |
| Length: | 6 in |