
Electrician's Hole Saw Kit, 10-Piece, 7/8" - 2-1/2"
Item #: 0034162
Cat #: 30800600L
UPC: 082472308006
$ 155.72 EA
Company wide:
68
in stock
Documents & Guides
Electricians Hole Saw Kit, Arbor Size: 2l, 5l Snap-Back, Material: Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Sizes
Overview
Electricians Hole Saw Kit, Arbor Size: 2l, 5l Snap-Back, Material: Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Sizes
IMPROVED METAL CUTTING PERFORMANCE
Increased wall thickness improves durability and minimizes tooth loss
Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD
Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL
Speed Slot staircase design for fast, easy plug ejection
*vs. Prior LENOX Generation
Also known as: 082472308006, 30800600L, LNX30800600L
Specifications
| Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |
| Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |