
Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel
Item #: 0034159
Cat #: 1779805
UPC: 885363004809
$ 36.96 EA
Company wide:
46
in stock
Documents & Guides
Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
Overview
Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Also known as: 885363004809, 1779805, LNX1779805
Specifications
| Diameter: | 1 1/4 in, 6 in |
| Length: | 6 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Material: | Carbon Steel |
| Diameter: | 1 1/4 in, 6 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Length: | 6 in |
| Material: | Carbon Steel |