3 3/8in Dia Bi-metal Hole Saw

Item #: 0034155

Cat #: 3005454L

UPC: 082472300543

$ 28.41 EA
Company wide:
1 in stock
Documents & Guides
Size: 3 3/8in Dia, Features: Durable-tuff Tooth Design Is Reinforced To Cut Stronger And Last Longer, Long Lasting-patented Vari-tooth Design Resists Tooth Strippage, Stays Sharp-high Speed Steel Teeth Resist Breaking And Offer Extended Life, Withstands H

Overview

Size: 3 3/8in Dia, Features: Durable-tuff Tooth Design Is Reinforced To Cut Stronger And Last Longer, Long Lasting-patented Vari-tooth Design Resists Tooth Strippage, Stays Sharp-high Speed Steel Teeth Resist Breaking And Offer Extended Life, Withstands H

IMPROVED METAL CUTTING PERFORMANCE 

Increased wall thickness improves durability and minimizes tooth loss 

Optimized tooth design penetrates metal with ease 


FAST, EFFICIENT CUTTING IN WOOD 

Larger, sharper teeth remove more wood for fast cutting 


EASY PLUG REMOVAL 

SPEED SLOT staircase design for fast, easy plug ejection 

Also known as: 082472300543, 3005454L, LNX3005454L

Specifications

Diameter: 3 3/8 in
Type: Hole Saw
Diameter: 3 3/8 in
Type: Hole Saw