Auger Bit File

Item #: 0034149
Cat #: EM7AB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Auger Bit File, Length: 7".

Overview

Auger Bit File, Length: 7".
Also known as: EM7AB, KNIEM7AB

Specifications

Length: 7 in
Type: File
Length: 7 in
Type: File

Customer Reviews

No reviews for this product
(0)