
Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16", Steel
Item #: 0034147
Cat #: 1779804
UPC: 885363004793
$ 24.28 EA
Company wide:
45
in stock
Documents & Guides
Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel ***Arbor Shank Only***
Overview
Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel ***Arbor Shank Only***
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Also known as: 885363004793, 1779804, LNX1779804
Specifications
| Length: | 1 3/16 in |
| Diameter: | 9/16 in, 1 3/16 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Material: | Carbon Steel |
| Length: | 1 3/16 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Diameter: | 9/16 in, 1 3/16 in |
| Material: | Carbon Steel |