12" High Tension Hacksaw Frame

Item #: 0034135

Cat #: 12132HT50

UPC: 082472121322

$ 63.53 EA
Company wide:
27 in stock
Documents & Guides
Hacksaw Frame; Highest Tension; Blade Size: 12 Inch Length; Teeth Per Inch: 24 TPI; Handle Material: Rubberized

Overview

Hacksaw Frame; Highest Tension; Blade Size: 12 Inch Length; Teeth Per Inch: 24 TPI; Handle Material: Rubberized

HIGHEST TENSION. EVER

Unique I-Beam construction allows blade to tension up to 50,000 psi, resulting in fast, straight cuts


COMFORTABLE GRIPS

Rubberized handles allow for confident handling even in wet or cold environments


CONVERT TO A JAB SAW

Accepts any LENOX Reciprocating saw blade to be used as a jab saw


CONVENIENT BLADE STORAGE

Store up to 5 extra 12" hacksaw blades in the I-Beam

Also known as: 082472121322, 12132HT50, LNX12132HT50

Specifications

Type: Hacksaw, Saw
Length: 12 in
Type: Hacksaw, Saw
Length: 12 in