
Hole Saw Arbor, Shank: 3-Sided, Size: 9/16 to 1-3/16", Steel
Item #: 0034132
Cat #: 1779803
UPC: 885363004786
$ 17.31 EA
Company wide:
56
in stock
Documents & Guides
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
Overview
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Also known as: 885363004786, 1779803, LNX1779803
Specifications
| Length: | 1 3/16 in |
| Diameter: | 9/16 in, 1 3/16 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Material: | Carbon Steel |
| Length: | 1 3/16 in |
| Type: | Standard, Hole Saw Mandrel/Arbor |
| Diameter: | 9/16 in, 1 3/16 in |
| Material: | Carbon Steel |