HOLESAW T2 32L 2 51MM 1/BX

Item #: 0034113
Cat #: 3003232L
UPC: 082472300321
$ 21.83 EA
Company wide:
130 in stock
50% Longer Life. 2X More Durable vs. prior generation LENOX Hole Saw. Increased wall thickness improves durability and minimizes tooth loss. Larger, sharper teeth remove more wood for fast cutting. Speed Slot staircase design for fast, easy plug ejection.

Overview

50% Longer Life. 2X More Durable vs. prior generation LENOX Hole Saw. Increased wall thickness improves durability and minimizes tooth loss. Larger, sharper teeth remove more wood for fast cutting. Speed Slot staircase design for fast, easy plug ejection.
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection 
Also known as: 082472300321, 3003232L, LNX3003232L

Specifications

Type: Hole Saw
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)