Shank Extension, 1/2 x 12"

Item #: 0034106

Cat #: 3084712X

UPC: 082472308471

$ 26.69 EA
Company wide:
32 in stock
Documents & Guides
Shank Extension; Length: 12 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l

Overview

Shank Extension; Length: 12 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l

LENOX 12" 1/2" SHANK HOLE SAW BIT EXTENSION.

Also known as: 082472308471, 3084712X, LNX3084712X, Hole stretcher

Features & Benefits

  • ADDED DURABILITY
  • Hardened carbon steel for strength
  • STARTS ON CONTACT
  • Split point pilot drill for faster penetration and less walking

Specifications

Diameter: 1/2 in
Length: 12 in
Type: Extension
Diameter: 1/2 in
Type: Extension
Length: 12 in