
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6", Steel
Item #: 0034101
Cat #: 1779802
UPC: 885363004779
$ 38.13 EA
Company wide:
29
in stock
Documents & Guides
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6 inch, Steel
Overview
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6 inch, Steel
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Also known as: 885363004779, 1779802, LNX1779802
Specifications
| Diameter: | 1 1/4 in, 6 in |
| Length: | 6 in |
| Type: | Hole Saw Mandrel/Arbor |
| Material: | Carbon Steel |
| Diameter: | 1 1/4 in, 6 in |
| Type: | Hole Saw Mandrel/Arbor |
| Length: | 6 in |
| Material: | Carbon Steel |