1 5/8" Dia Bi-metal Hole Saw

Item #: 0034097

Cat #: 3002626L

UPC: 082472300260

$ 16.71 EA
Company wide:
5 in stock
Documents & Guides
Hole Saw, Speed Slot, Bi-Metal, Diameter: 1-5/8", Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.

Overview

Hole Saw, Speed Slot, Bi-Metal, Diameter: 1-5/8", Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.

IMPROVED METAL CUTTING PERFORMANCE 

Increased wall thickness improves durability and minimizes tooth loss 

Optimized tooth design penetrates metal with ease 


FAST, EFFICIENT CUTTING IN WOOD 

Larger, sharper teeth remove more wood for fast cutting 


EASY PLUG REMOVAL 

SPEED SLOT staircase design for fast, easy plug ejection 

Also known as: 082472300260, 3002626L, LNX3002626L

Specifications

Type: Hole Saw
Diameter: 1 5/8 in
Type: Hole Saw
Diameter: 1 5/8 in