1 9/16in Dia Bi-metal Hole Saw

Item #: 0034096

Cat #: 3002525L

UPC: 082472300253

$ 16.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-9/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal

Overview

Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-9/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal

LENOX® has over a century of cutting expertise, delivering solutions that make our tradesmen more productive. LENOX has continued to lead the way in the bi-metal hole saw category and is now redefining performance again with the introduction of a new carbide hole saw platform. Because we're not satisfied with being the best. We're working hard every day to get even better.

Also known as: 082472300253, 3002525L, LNX3002525L

Specifications

No Specifications Available