
$ 15.57 EA
Company wide:
81
in stock
Documents & Guides
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Overview
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
IMPROVED METAL CUTTING PERFORMANCE
Increased wall thickness improves durability and minimizes tooth loss
Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD
Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL
SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300208, 3002020L, LNX3002020L
Specifications
| Diameter: | 1 1/4 in |
| Type: | Hole Saw |
| Diameter: | 1 1/4 in |
| Type: | Hole Saw |