2L T2 ARBOR 3.25 DRILL 1/BOX

Item #: 0034085
Cat #: 1779801
UPC: 885363004762
$ 37.05 EA
Company wide:
60 in stock
Documents & Guides
Added durability. Hardened carbon steel for strength. Split point pilot drill for faster penetration and less walking.

Overview

Added durability. Hardened carbon steel for strength. Split point pilot drill for faster penetration and less walking.
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004762, 1779801, LNX1779801

Specifications

Diameter: 1 1/4 in, 6 in
Length: 6 in
Material: Steel
Type: Hole Saw Mandrel/Arbor
Diameter: 1 1/4 in, 6 in
Material: Steel
Length: 6 in
Type: Hole Saw Mandrel/Arbor

Customer Reviews

No reviews for this product
(0)