Hole Saw, 7/8" (22 mm)

Item #: 0034079

Cat #: 3001414L

UPC: 082472300147

$ 14.47 EA
Company wide:
83 in stock
Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.

Overview

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.

IMPROVED METAL CUTTING PERFORMANCE 

Increased wall thickness improves durability and minimizes tooth loss 

Optimized tooth design penetrates metal with ease 


FAST, EFFICIENT CUTTING IN WOOD 

Larger, sharper teeth remove more wood for fast cutting 


EASY PLUG REMOVAL 

SPEED SLOT staircase design for fast, easy plug ejection 

Also known as: 082472300147, 3001414L, LNX3001414L

Specifications

Type: Hole Saw
Diameter: 7/8 in
Type: Hole Saw
Diameter: 7/8 in