Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Dr

Item #: 0034066
Cat #: 1779774
UPC: 885363004755
$ 23.55 EA
Company wide:
64 in stock
Documents & Guides
Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel

Overview

Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004755, 1779774, LNX1779774

Specifications

Length: 1 3/16 in
Diameter: 9/16 in, 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel
Length: 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Diameter: 9/16 in, 1 3/16 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)