Step Bit, 7/8 - 1-3/8"

Item #: 0034047

Cat #: 30912VB12

UPC: 082472309126

$ 136.83 EA
Company wide:
81 in stock
Documents & Guides
Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating

Overview

Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating

ACCURATE, BURR-FREE HOLES

Patented two flute design cuts fast, clean, round holes


STARTS ON CONTACT

Split point design for faster penetration and less walking


LONG TOOL LIFE

Steam oxide coating adds durability

Enhanced flute design removes chips rapidly


Use of LENOX PROTOOL LUBE® recommended to extend tool life

Also known as: 082472309126, 30912VB12, LNX30912VB12

Specifications

Diameter: 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in, 22 mm, 30 mm, 7/8 in
Type: Step Bit
Diameter: 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in, 22 mm, 30 mm, 7/8 in
Type: Step Bit