Step Bit, 1/8 - 1/2"

Item #: 0034045

Cat #: 30881VB1

UPC: 082472308815

$ 51.15 EA
Company wide:
130 in stock
Documents & Guides
Step Drill Bit; Vari-bit; Hole Sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 In; Shank Size: 1/4 In Diameter; Finish: Steam Oxide Coating; Point Type: Split

Overview

Step Drill Bit; Vari-bit; Hole Sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 In; Shank Size: 1/4 In Diameter; Finish: Steam Oxide Coating; Point Type: Split

ACCURATE, BURR-FREE HOLES

Patented two flute design cuts fast, clean, round holes


STARTS ON CONTACT

Split point design for faster penetration and less walking


LONG TOOL LIFE

Steam oxide coating adds durability

Enhanced flute design removes chips rapidly


Use of LENOX PROTOOL LUBE® recommended to extend tool life

Also known as: 082472308815, 30881VB1, LNX30881VB1

Specifications

Diameter: 9/32 in, 7/32 in, 15/16 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 1 3/8 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 1/8 in, 15/32 in, 7/8 in
Type: Step Bit
Diameter: 9/32 in, 7/32 in, 15/16 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 1 3/8 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 1/8 in, 15/32 in, 7/8 in
Type: Step Bit