HANDSAW FRAMES HSF12 PVC 12" FRAME

Item #: 0034037

Cat #: 20985HSF12

UPC: 082472209853

$ 38.36 EA
Company wide:
1 in stock
Documents & Guides
Cuts plastic pipe easily. Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments. Easily mount the blade on the bottom of handle for flush cutting applications . Cutting teeth cut on the pull stroke and not on the push stroke for safety.

Overview

Cuts plastic pipe easily. Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments. Easily mount the blade on the bottom of handle for flush cutting applications . Cutting teeth cut on the pull stroke and not on the push stroke for safety.

LENOX PVC/ABS PLASTIC PIPE HAND SAW.

Also known as: 082472209853, 20985HSF12, LNX20985HSF12

Features & Benefits

  • CUTS PLASTIC PIPE EASILY
  • Teeth cut on the pull stroke and not on the push stroke for safety
  • COMFORTABLE GRIP: Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • FLUSH CUTTING OPTION: Easily mount the blade on the bottom of handle for flush cutting applications

Specifications

Length: 12 in
Type: PVC Saw, Saw
Length: 12 in
Type: PVC Saw, Saw