18" Replacement Blade, Lenox, - 450mm

Item #: 0034035

Cat #: 20981HSB18

UPC: 082472209815

$ 21.05 EA
Company wide:
5 in stock
Documents & Guides
Lenox, Replacement Saw Blade, Length: 18", Teeth Per Inch: 10 TPI

Overview

Lenox, Replacement Saw Blade, Length: 18", Teeth Per Inch: 10 TPI

CUTS PLASTIC PIPE EASILY

Teeth cut on the pull stroke and not on the push stroke for safety


COMFORTABLE GRIP

Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments


FLUSH CUTTING OPTION

Easily mount the blade on the bottom of handle for flush cutting applications

Also known as: 082472209815, 20981HSB18, LNX20981HSB18

Specifications

Type: Hacksaw Blade, 10 TPI
Length: 18 in
Type: Hacksaw Blade, 10 TPI
Length: 18 in