Eaton M22 modular pushbutton

Item #: 0034028

Cat #: M22-CLEDC-R

UPC: 786685277899

$ 38.20 EA
Company wide:
0 in stock
Eaton E22 pushbutton, LED Light Unit, Base, Spring-cage, IP66, Illuminated, Red, 13-30 Vac/dc

Overview

Eaton E22 pushbutton, LED Light Unit, Base, Spring-cage, IP66, Illuminated, Red, 13-30 Vac/dc

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685277899, M22-CLEDC-R, CUTM22CLEDCR

Specifications

IP/NEMA Rating: IP66
Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP66
Size: 22.5
Family / Style: M22