30 Amp, 600V, Panel Mount Holder

Item #: 0033986

Cat #: 571027

UPC: 079458109498

$ 55.26 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 571 Series, Fuse Holder ACS Panel Mount Holder Midget

Overview

30 Amp, 600V, 571 Series, Fuse Holder ACS Panel Mount Holder Midget

Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.

Also known as: 079458109498, 571027, LFU571027

Specifications

Type: Fuse Holder, Panel Mount
Mounting: Flange
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Type: Fuse Holder, Panel Mount
Color: Black
Standards: California Proposition 65
Mounting: Flange
Material: Thermoplastic