Enclosed Control Accessory

Item #: 0033981

Cat #: C799B810

UPC: 782114116203

$ 1873.44 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, NEMA 12, Box Size: 8, Series: Freedom, Size: NEMA Size 3, IEC Size P

Overview

Enclosed Control Accessory, NEMA 12, Box Size: 8, Series: Freedom, Size: NEMA Size 3, IEC Size P
Also known as: 782114116203, C799B810, CUTC799B810

Specifications

Family / Style: Freedom
Mounting: Surface
Size: 3, P
IP/NEMA Rating: NEMA 12
Family / Style: Freedom
Size: 3, P
Mounting: Surface
IP/NEMA Rating: NEMA 12