4A 25V AC, Glass Fuses

Item #: 0033971

Cat #: 0362004.V

UPC: 079458730531

$ 1.49 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 25V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses

Overview

4 Amp, 25V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses
Also known as: 079458730531, 0362004.V, LFU0362004.V

Specifications

Type: Fuse
Type: Fuse