20A, 32V, 307 Series, Fast-Acting Fuse

Item #: 0033811

Cat #: 307020

UPC: 079458600711

Call for price
Company wide:
0 in stock
Documents & Guides
20A, 32V, 307 Series, Fast-Acting Fuse20 Amp, Fuse, High Speed, North American Style, Brand or Series: 307, Type: Cartridge, Voltage Rating: 32 VAC/VDC.

Overview

20A, 32V, 307 Series, Fast-Acting Fuse20 Amp, Fuse, High Speed, North American Style, Brand or Series: 307, Type: Cartridge, Voltage Rating: 32 VAC/VDC.
Also known as: 079458600711, 307020, LFU307020, gates

Specifications

Opening: Fast Acting
Volts DC: 32
Amps: 20
Volts AC: 32
Type: Electronic
Mounting: Cartridge
Opening: Fast Acting
Amps: 20
Type: Electronic
Volts DC: 32
Volts AC: 32
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)