5A, 125V, 251 Series, Fast-Acting Fuse

Item #: 0033786

Cat #: 251005L

UPC: 079458126747

$ 17.39 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 125V, 251 Series, Cartridge Leaded Fuses, Fast-Acting Fuse

Overview

5 Amp, 125V, 251 Series, Cartridge Leaded Fuses, Fast-Acting Fuse

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458126747, 251005L, LFU251005L, pico fuse, pica fuse

Specifications

Amps: 5
Volts DC: 125
Mounting: Axial
Speed: Very Fast Acting
Volts AC: 125
Type: PICO II
Diameter: 0.110 in
Standards: California Proposition 65
Interrupt Rating DC: 300
Length: 2.468 in
Amps: 5
Mounting: Axial
Volts AC: 125
Diameter: 0.110 in
Interrupt Rating DC: 300
Volts DC: 125
Speed: Very Fast Acting
Type: PICO II
Standards: California Proposition 65
Length: 2.468 in