20 Amp, 32V, Fuse Holder

Item #: 0033743

Cat #: 155400

UPC: 079458115277

$ 4.05 EA
Clearance
Price good while supplies last
Company wide:
314 in stock
Documents & Guides
20 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Overview

20 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Intended for use with 32V ATO®/ FKS Fuses rated up to 20A or 30A.

Also known as: 079458115277, 155400, LFU155400

Specifications

Mounting: Panel
Volts DC: 32
Color: Black
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 32
Standards: California Proposition 65
Mounting: Panel
Color: Black
Amps: 30
Volts AC: 32
Volts DC: 32
Poles: 1
Material: Thermoplastic
Standards: California Proposition 65