20 Amp, 32V, Fuse Holder

Item #: 0033742

Cat #: 155120A

UPC: 079458115185

$ 13.27 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115185, 155120A, LFU155120A

Specifications

Type: Fuse Holder, In-Line Fuse
Standards: California Proposition 65
Type: Fuse Holder, In-Line Fuse
Standards: California Proposition 65