4" Frosted Glass Shower Trim, White

Item #: 0033736

Cat #: 1152AT-15

UPC: 785652115219

Company wide:
0 in stock
4 Inch Frosted Glass Shower Trim, White, Finished Shower Trim with Polished Aluminum Reflector and Frosted Glass, Safety Listed for Wet Locations

Overview

4 Inch Frosted Glass Shower Trim, White, Finished Shower Trim with Polished Aluminum Reflector and Frosted Glass, Safety Listed for Wet Locations
Also known as: 785652115219, 1152AT-15, SEA1152AT15

Specifications

Color: Frosted, White
Type: Wet Location
Diameter: 4 in
Color: Frosted, White
Diameter: 4 in
Type: Wet Location