OMNM712ST-03

Item #: 0033733

Cat #: OMNM712ST03

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

OMNM712ST-03

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: OMNM712ST03

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE