8A, 125V, TOO Series Time Delay Fuse

Item #: 0033722

Cat #: TOO008

UPC: 079458430639

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
8 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

8 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430639, TOO008, LFUTOO008

Specifications

Speed: Time Delay, Slow Blow
Type: Plug
Volts AC: 125
Amps: 8
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating AC: 10 kA
Type: Plug
Amps: 8
Mounting: Screw In