Dual-element Time-delay Plug Fuses

Item #: 0033721

Cat #: TOO007

UPC: 079458430615

Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 7 Amp, Terminal Type:plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

fuses, Time Delay, Brand Or Series: Too, Current Rating: 7 Amp, Terminal Type:plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430615, TOO007, LFUTOO007

Specifications

Amps: 7
Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Interrupt Rating DC: 10 kA
Amps: 7
Mounting: Plug
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125