6A, 125V, TOO Series Time Delay Fuse

Item #: 0033719

Cat #: TOO006

UPC: 079458430585

Company wide:
0 in stock
Documents & Guides
6 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

Overview

6 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

TOO DUAL-ELEMENT TIME-DELAY PLUG 6A. TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection, also suitable for all general purpose circuits. Use for replacement purposes only. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holde

Also known as: 079458430585, TOO006, LFUTOO006

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Type: Plug Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Amps: 6
Type: Plug Fuse
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125