5A, 125V, TOO Series Time Delay Fuse

Item #: 0033717

Cat #: TOO005

UPC: 079458430554

$ 20.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
5 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

5 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430554, TOO005, LFUTOO005

Specifications

Amps: 5
Speed: Time Delay, Slow Blow
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 5
Type: Plug
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Mounting: Screw In