Dual-element Time-delay Plug Fuses

Item #: 0033712

Cat #: TOO003

UPC: 079458430479

Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 3 Amp, Terminal Type:plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

fuses, Time Delay, Brand Or Series: Too, Current Rating: 3 Amp, Terminal Type:plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430479, TOO003, LFUTOO003

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: Plug
Amps: 3
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Amps: 3
Interrupt Rating AC: 10 kA
Length: 1 1/2 in
Type: Plug
Volts AC: 125
Mounting: Screw In