20A, 125V, TOO Series Time Delay Fuse

Item #: 0033710

Cat #: TOO020

UPC: 079458430714

Call for price
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
20 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

20 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430714, TOO020, LFUTOO020

Specifications

Speed: Time Delay, Slow Blow
Amps: 20
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay, Slow Blow
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125
Mounting: Screw In