Dual-element Time-delay Plug Fuses

Item #: 0033709

Cat #: TOO02.8

UPC: 079458430462

Call for price
Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 2 8/10 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base,features: Time Delay, Dual Element

Overview

fuses, Time Delay, Brand Or Series: Too, Current Rating: 2 8/10 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base,features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430462, TOO02.8, LFUTOO02.8

Specifications

Type: Plug Fuse
Type: Plug Fuse