Dual-element Time-delay Plug Fuses

Item #: 0033707

Cat #: TOO02.5

UPC: 079458430431

Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 2 1/2 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

fuses, Time Delay, Brand Or Series: Too, Current Rating: 2 1/2 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430431, TOO02.5, LFUTOO02.5

Specifications

Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Amps: 2.500
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating DC: 10 kA
Mounting: Plug
Amps: 2.500