TOO DUAL-ELEMENT TIME-DELAY PLUG 0.30A

Item #: 0033696

Cat #: TOO.300

UPC: 079458430202

Call for price
Company wide:
0 in stock
Documents & Guides
TOO DUAL-ELEMENT TIME-DELAY PLUG 0.30A. TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection, also suitable for all general purpose circuits. Use for replacement purposes only. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.

Overview

TOO DUAL-ELEMENT TIME-DELAY PLUG 0.30A. TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection, also suitable for all general purpose circuits. Use for replacement purposes only. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.

Also known as: 079458430202, TOO.300, LFUTOO.300

Specifications

Speed: Time Delay, Slow Blow
Type: Plug Fuse
Volts AC: 125
Amps: 0.300
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating DC: 10 kA
Type: Plug Fuse
Amps: 0.300