30A, 125V, TLO Series Time Delay Fuse

Item #: 0033693

Cat #: TLO030

UPC: 079458440737

$ 5.18 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
Documents & Guides
30 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay

Overview

30 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay

TLO Fuses are medium time-delay Edison-base fuses designed for general-purpose branch-circuit protection. See TOO and SOO fuses for motor protection. Use for replacement purposes only.

Also known as: 079458440737, TLO030, LFUTLO030

Specifications

Speed: Medium Time Delay
Amps: 30
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Medium Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 30
Volts AC: 125
Mounting: Screw In