20A, 125V, TLO Series Time Delay Fuse

Item #: 0033691

Cat #: TLO020

UPC: 079458440713

Company wide:
3 in stock
Documents & Guides
20 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay

Overview

20 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay

TLO Fuses are medium time-delay Edison-base fuses designed for general-purpose branch-circuit protection. See TOO and SOO fuses for motor protection. Use for replacement purposes only.

Also known as: 079458440713, TLO020, LFUTLO020

Specifications

Speed: Medium Time Delay
Amps: 20
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Medium Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125
Mounting: Screw In