5A, 125V, Type S Time Delay Fuse

Item #: 0033683

Cat #: SOO005

UPC: 079458410556

Call for price
Company wide:
0 in stock
Documents & Guides
5 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element

Overview

5 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element

SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.

Also known as: 079458410556, SOO005, LFUSOO005

Specifications

Amps: 5
Speed: Time Delay, Slow Blow
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 5
Type: Plug
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Mounting: Screw In