14A, 125V, Type S Time Delay Fuse

Item #: 0033672

Cat #: SOO014

UPC: 079458410679

Company wide:
0 in stock
Documents & Guides
14 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element.

Overview

14 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element.

SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.

Also known as: 079458410679, SOO014, LFUSOO014

Specifications

Speed: Time Delay, Slow Blow
Mounting: Plug
Type: Type S, Plug Fuse
Volts AC: 125
Amps: 14
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Type: Type S, Plug Fuse
Amps: 14
Mounting: Plug
Volts AC: 125
Interrupt Rating DC: 10 kA