Dual-element Time-delay Plug Fuse

Item #: 0033666

Cat #: SOO.800

UPC: 079458410303

Call for price
Company wide:
0 in stock
Documents & Guides
.8Amp 125Vac, Dual-Element Time-Delay Plug Fuse

Overview

.8Amp 125Vac, Dual-Element Time-Delay Plug Fuse

SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.

Also known as: 079458410303, SOO.800, LFUSOO.800

Specifications

Type: Plug Fuse
Type: Plug Fuse