Fus 125v Med T/d Plug 30a Type S

Item #: 0033664

Cat #: SLO030

UPC: 079458421156

Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Type S, Current Rating: 30 Amp, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 Vac, Material: Non-metallic Threaded Base, Features: Medium Time Delay

Overview

fuses, Time Delay, Brand Or Series: Type S, Current Rating: 30 Amp, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 Vac, Material: Non-metallic Threaded Base, Features: Medium Time Delay

Littelfuse Plug fuses provide overcurrent protection to general purpose circuits and small motor loads. Edison-base Plug fuses (TOO and TLO series) feature metal threads similar to incandescent lamp bases.

Also known as: 079458421156, SLO030, LFUSLO030

Specifications

Speed: Medium Time Delay
Amps: 30
Mounting: Plug
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Medium Time Delay
Mounting: Plug
Interrupt Rating DC: 10 kA
Amps: 30
Volts AC: 125